Anne Tavoletti 'Holiday On The Farm Iv Merry Christmas' Canvas Art, 18x18
Mfr # WAP08825-C1818GG
Zoro # G601683098
Key Features
- Subject Seasonal
- Style Traditional
- Artist Anne Tavoletti
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08825-C1818GG
- Zoro # G601683098
- UPC # 193420136890
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Seasonal |
Style | Traditional |
Artist | Anne Tavoletti |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Anne Tavoletti
- Subject: Seasonal
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "have a very merry Christmas" written above a snowy barn illustration.
Prominent Colors: White, Grey, Red, Pink, Tan, Green, Brown
For Anne Tavoletti, drawing and painting have always been her passions. Growing up in western Pennsylvania, her artist parents were enormous influences, and she admires the work of Mary Cassatt, John Singer Sargent, and Rene Gruau. Anne received her associate's degree in fashion illustration from The Fashion Institute of Technology in New York City. Her style of illustration varies greatly from editorial fashion to folk art. She works in a variety of media, including acrylics, pen and ink, colored pencil, and watercolors. In her free time Anne enjoys decorating, gardening, and spending time with her husband, a graphic designer, and two teenage sons. Anne makes her home in a suburb of Pittsburgh, PA.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- DURAMAX Farmhouse cabinet (68062)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRADEMARK FINE ART Farida Zaman 'Holiday Wreath I' Canvas Art, 18x18 (WAP04843-C1818GG)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Mom And Dads At Christmas' Canvas Art, 12x19 (ALI15686-C1219GG)
- TRADEMARK FINE ART Pela Studio 'Christmas Cuties V' Canvas Art, 35x35 (WAP02915-C3535GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Christmas Magic I' Canvas Art, 14x14 (ALI21013-C1414GG)
- WINTER WOODS Winter Woods 9062278 Cinnamon Scented Cones - Pack of 14 - Pack of 20 (9062278)
- Trademark Fine Art Holiday Decor