Angie Livingstone 'Winter Magic Purple' Canvas Art, 14x19
Mfr # ALI38041-C1419GG
Zoro # G801447773
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Angie Livingstone
- Subject Landscape
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38041-C1419GG
- Zoro # G801447773
- UPC # 192664483432
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Angie Livingstone |
Subject | Landscape |
Style | Modern & Contemporary |
Description
- Artist: Angie Livingstone
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large tree over a purple background.
Angie is a full time professional artist from a small town on the banks of the River Tay in Fife, Scotland. A graduate of Duncan of Jordanstone College of Art in Dundee where she gained a B. A. Hon�s in Art and Design before working for several years as a greeting card artist at Valentines of Dundee. She now specializes in thickly textured and heavily embellished paintings with a touch of magic and sparkle. Her paintings usually include hares, foxes and other woodland animals always with a hint of the mystical. She also enjoys creating loosely styled, vibrant watercolours and more detailed watercolour and ink designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- TRADEMARK FINE ART Veronique Charron 'By the Shore IV' Canvas Art, 10x24 (WAP00902-C1024GG)
- TRADEMARK FINE ART Kurt Shaffer 'October 2014 Solar Eclipse' Canvas Art, 20x47 (KS01042-C2047GG)
- TRADEMARK FINE ART Cole Borders ' Blacksmith Tongs' Canvas Art, 14x19 (ALI22058-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'Dark Rider Again' Canvas Art, 18x24 (ALI1025-C1824GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance VI' Canvas Art, 24x24 (WAP00617-C2424GG)
- TRADEMARK FINE ART Alessandro Petrini 'A Tribute To Salvador Dali' Canvas Art, 22x32 (1X08610-C2232GG)
- Trademark Fine Art Wall Art & Decor