Angie Livingstone 'Goddess Of Night' Canvas Art, 24x32
Mfr # ALI38024-C2432GG
Zoro # G101445783
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Angie Livingstone
- Style Modern & Contemporary
- Subject People
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI38024-C2432GG
- Zoro # G101445783
- UPC # 192664482770
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Angie Livingstone |
Style | Modern & Contemporary |
Subject | People |
Description
- Artist: Angie Livingstone
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in the center of a dark blue scene.
Angie is a full time professional artist from a small town on the banks of the River Tay in Fife, Scotland. A graduate of Duncan of Jordanstone College of Art in Dundee where she gained a B. A. Hon�s in Art and Design before working for several years as a greeting card artist at Valentines of Dundee. She now specializes in thickly textured and heavily embellished paintings with a touch of magic and sparkle. Her paintings usually include hares, foxes and other woodland animals always with a hint of the mystical. She also enjoys creating loosely styled, vibrant watercolours and more detailed watercolour and ink designs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- TRADEMARK FINE ART Michael Buxton 'Axolotl Questions' Canvas Art, 24x24 (IC01480-C2424GG)
- TRADEMARK FINE ART Saurabh Sirohiya 'Fisher Women Catching Fishes' Canvas Art, 30x47 (1X14487-C3047GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Trunk Bay' Canvas Art, 35x47 (ALI36770-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Lab Whiskey' Canvas Art, 12x19 (WAP02778-C1219GG)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- TRADEMARK FINE ART Hall Groat Ii 'Red Rose On Table' Canvas Art, 14x19 (ALI35637-C1419GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'The Precious Stones: Ruby, 1900' Canvas Art, 12x24 (BL02310-C1224GG)
- Trademark Fine Art Wall Art & Decor