Andrew Wyeth 'Christina's World' Canvas Art, 16x24
Mfr # ALI10039-C1624GG
Zoro # G301349485
Key Features
- Style Traditional
- Subject Landscape
- Artist Andrew Wyeth
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI10039-C1624GG
- Zoro # G301349485
- UPC # 192055020987
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Traditional |
Subject | Landscape |
Artist | Andrew Wyeth |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Andrew Wyeth
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman sitting on the ground reaching towards a single house.
Andrew Wyeth, born 1917 and died 2009, was a realist painter and extremely proficient in the style of regionalism. Wyeth was interested in creating art that had to do with the land and people around him.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 12x19 (ALI10039-C1219GG)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- TRADEMARK FINE ART Wyanne 'Bluebird On My Shoulder' Canvas Art, 18x24 (ALI18376-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14 (WAG04986-C1414GG)
- TRADEMARK FINE ART David Galchutt 'The Snowy Night' Canvas Art, 16x24 (ALI46990-C1624GG)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder: Set of Two (QL957556)
- Trademark Fine Art Wall Art & Decor