Trademark Fine Art

Andrew Wyeth 'Christina's World' Canvas Art, 12x19


product price: $27.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Traditional
  • Subject Landscape
  • Artist Andrew Wyeth
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Traditional
Subject Landscape
Artist Andrew Wyeth

Description

  • Artist: Andrew Wyeth
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman sitting on the ground reaching towards a single house.

Andrew Wyeth, born 1917 and died 2009, was a realist painter and extremely proficient in the style of regionalism. Wyeth was interested in creating art that had to do with the land and people around him.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.