Andreas Christensen 'Abstract Fall' Canvas Art, 14x19
Mfr # 1X01423-C1419GG
Zoro # G601305327
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Andreas Christensen
- Subject Landscape
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X01423-C1419GG
- Zoro # G601305327
- UPC # 192055109224
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Andreas Christensen |
Subject | Landscape |
Style | Eclectic |
Description
- Artist: Andreas Christensen
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an impressionist take on a birch landscape during autumn.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FLOWER BOUQET 756PC (10280)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 48" "King" Banquet, Vinyl Edge (WFT5-4896)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- TRADEMARK FINE ART Marion Rose 'Mtn Sentinel' Canvas Art, 14x19 (ALI15429-C1419GG)
- TRADEMARK FINE ART Maxine Johnston 'Desert Beauty' Canvas Art, 35x47 (WAG02425-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 18x24 (ALI30985-C1824GG)
- TRADEMARK FINE ART Chariklia Zarris 'Watercolor Block Print I' Canvas Art, 18x24 (WAG06701-C1824GG)
- TRADEMARK FINE ART Karen Fields 'Full Vase' Canvas Art, 35x47 (ALI30896-C3547GG)
- TRADEMARK FINE ART Vintage Lavoie 'Switz 1921 Phone Co' Canvas Art, 22x32 (ALI20017-C2232GG)
- Trademark Fine Art Wall Art & Decor