Amanda Smith 'Pine Needles And Ice' Canvas Art, 35x35
Mfr # ALI37859-C3535GG
Zoro # G001452553
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Amanda Smith
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37859-C3535GG
- Zoro # G001452553
- UPC # 192664476182
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Amanda Smith |
Description
- Artist: Amanda Smith
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features ice on pine needles on a tree.
Amanda Lee Smith started out her career in Photography in Bay City, Michigan in 1992 where she created photographic artwork for CD and Album covers. Growing up around the agricultural world of some parts of Michigan, she, like most young women, found her love and passion in horses. Cowboy boots and jeans were and still are a not so ordinary part of her wardrobe, and her love of the west began to bloom.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- TRADEMARK FINE ART Jane Schmidt 'From What I Know' Canvas Art, 18x18 (IC02056-C1818GG)
- TRADEMARK FINE ART Jade Reynolds 'Dancing Dragonflies I' Canvas Art, 18x18 (WAG03583-C1818GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Fab Funky 'Octopus Green And Cream A' Canvas Art, 18x24 (WAG12404-C1824GG)
- ROOMATES Roommate JL1224M 6 ft. x 10.5 ft. The Little Mermaid XL Wallpaper Mural (JL1224M)
- Trademark Fine Art Wall Art & Decor