Amanda Smith 'Pine Needles And Ice' Canvas Art, 18x18
Mfr # ALI37859-C1818GG
Zoro # G801452425
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Amanda Smith
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37859-C1818GG
- Zoro # G801452425
- UPC # 192664476168
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Amanda Smith |
Style | Modern & Contemporary |
Description
- Artist: Amanda Smith
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features ice on pine needles on a tree.
Amanda Lee Smith started out her career in Photography in Bay City, Michigan in 1992 where she created photographic artwork for CD and Album covers. Growing up around the agricultural world of some parts of Michigan, she, like most young women, found her love and passion in horses. Cowboy boots and jeans were and still are a not so ordinary part of her wardrobe, and her love of the west began to bloom.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- TRADEMARK FINE ART Ethan Harper 'Back Country Road I' Canvas Art, 24x32 (WAG14183-C2432GG)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Contemporary Botanical Cream' Canvas Art, 22x32 (WAP06757-C2232GG)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Flamingo Paradise I' Canvas Art, 12x19 (WAG13621-C1219GG)
- Trademark Fine Art Wall Art & Decor