Allan Friedlander 'Swindon' Canvas Art, 16x24
Mfr # WAG13860-C1624GG
Zoro # G601637312
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Allan Friedlander
- Subject Landscape
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG13860-C1624GG
- Zoro # G601637312
- UPC # 193420781519
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Allan Friedlander |
Subject | Landscape |
Style | Modern & Contemporary |
Description
- Artist: Allan Friedlander
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green abstract landscape under a pink sky.
Prominent Colors: White, Green, Tan, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- PYRAMID 8" Dual Port Connector, White (41270)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 14x14 (WAP02449-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave Ii' Canvas Art, 24x24 (WAP07779-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'River Spring Garden' Canvas Art, 18x24 (DLG00995-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 10x19 (WAG05650-C1019GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- TRADEMARK FINE ART Marion Rose 'Marion 1' Canvas Art, 35x47 (ALI15332-C3547GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- Trademark Fine Art Wall Art & Decor