Alicia Ludwig 'Patent--Lego' Canvas Art, 22x32
Mfr # WAG15407-C2232GG
Zoro # G001649137
Key Features
- Style Modern & Contemporary
- Artist Alicia Ludwig
- Product Type Gallery-Wrapped Canvas Art
- Subject Architecture
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG15407-C2232GG
- Zoro # G001649137
- UPC # 193420869200
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Alicia Ludwig |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Architecture |
Description
- Artist: Alicia Ludwig
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent for a vintage Lego.
Prominent Colors: White, Grey, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- TRADEMARK FINE ART Tammy Kushnir 'Winter Days' Canvas Art, 35x35 (ALI11258-C3535GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Made in Spain 3 Turquoise Pots Wall' Canvas Art, 35x35 (PH01445-C3535GG)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- Trademark Fine Art Wall Art & Decor