Ali Joe 'Toy Yard' Canvas Art, 24x32
Mfr # ALI37809-C2432GG
Zoro # G701447347
Key Features
- Subject Still Life
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist ALI Joe
Product Information
- Brand Trademark Fine Art
- MFR # ALI37809-C2432GG
- Zoro # G701447347
- UPC # 192664474171
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Still Life |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | ALI Joe |
Description
- Artist: ALI Joe
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of toy trains filling the frame.
Joe Mozer is the Imaging Specialist for ALI. Originally studying Film and Television down in Georgia, his interests have always encompassed photography and its unique position in the art world. The chance to refine his ability to produce images on request from customers has been a delightful challenge.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- DESIGN TOSCANO Bust of Michelangelo's David Statue (KY2417)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- TRADEMARK FINE ART Robert Wavra 'Lower Falls - Yellowstone' Canvas Art, 14x19 (ALI12058-C1419GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 35x47 (ALI36629-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- TRADEMARK FINE ART Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19 (WAP04666-C1419GG)
- TRADEMARK FINE ART Fab Funky 'Octopus And Squid' Canvas Art, 35x47 (WAG12726-C3547GG)
- Trademark Fine Art Wall Art & Decor