Ali Chris 'Cookie Crumble' Canvas Art, 22x32
Mfr # ALI37909-C2232GG
Zoro # G401446053
Key Features
- Style Modern & Contemporary
- Artist ALI Chris
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37909-C2232GG
- Zoro # G401446053
- UPC # 192664478179
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | ALI Chris |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: ALI Chris
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features black spots in a beige scene.
Plain and simple, Chris loves creating. He is an artist that when prompted, will open the flood gates and exude a perpetual flow of fantastical reverie that gradually hones itself into precise works of visual energy. He is a welcome addition to the ALI team and a vital presence in the ALI art department...did we say he loves to create?
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- BAXTON STUDIO Wren Walnut Finished 3-Drawer Queen Size Platform Storage Bed Frame (158-9621)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vii' Canvas Art, 14x14 (WAG07421-C1414GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- TRADEMARK FINE ART Kirk Reinert 'Snuggle Bunnies' Canvas Art, 14x19 (ALI30947-C1419GG)
- CAROLINES TREASURES 6 x 6 in. Grey Domestic Mouse Love Wall or Door Hanging Prints (CK5450DS66)
- Trademark Fine Art Wall Art & Decor