Aleta Pippin 'In The Company Of Angels' Canvas Art, 18x24
Mfr # ALI37758-C1824GG
Zoro # G101441976
Key Features
- Artist Aleta Pippin
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI37758-C1824GG
- Zoro # G101441976
- UPC # 192664472122
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Aleta Pippin |
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Aleta Pippin
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features black paint over a red and yellow background.
Since 2003, Aleta Pippin, abstract artist, has continued to explore and reassess her artistic journey. With abstraction as the vehicle, she continues to study color, depth, movement, and energy for which her abstract paintings are noted. Creating is what motivates Pippin. By the time she was a teenager she was drawing figures and creating posters for school. Then her creations took her into another direction: marriage, children, and job. The drive to create lived on inspiring Pippin to open her own business in 1984. That business eventually made the list of the 50 largest women-owned businesses in Houston.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Queen - White (2011)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 42in Panel (248989)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- TRADEMARK FINE ART E Amer 'Basement Dancer' Canvas Art, 30x47 (1X09615-C3047GG)
- TRADEMARK FINE ART Maria Rytova 'Peacocks' Canvas Art, 18x24 (ALI31197-C1824GG)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- TRADEMARK FINE ART Aledanda 'Cows Resting' Canvas Art, 35x47 (WAP04422-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Viii' Canvas Art, 14x14 (WAG05473-C1414GG)
- TRADEMARK FINE ART Fab Funky 'Corals White On Indigo Blue A' Canvas Art, 14x19 (WAG12614-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- Trademark Fine Art Wall Art & Decor