Trademark Fine Art

Aleta Pippin 'Cloudburst' Canvas Art, 6x19


product price: $25.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Abstract
  • Style Bold & Eclectic Modern
  • Artist Aleta Pippin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Abstract
Style Bold & Eclectic Modern
Artist Aleta Pippin

Description

  • Artist: Aleta Pippin
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a wide red and blue abstract painting.

Since 2003, Aleta Pippin, abstract artist, has continued to explore and reassess her artistic journey. With abstraction as the vehicle, she continues to study color, depth, movement, and energy for which her abstract paintings are noted. Creating is what motivates Pippin. By the time she was a teenager she was drawing figures and creating posters for school. Then her creations took her into another direction: marriage, children, and job. The drive to create lived on inspiring Pippin to open her own business in 1984. That business eventually made the list of the 50 largest women-owned businesses in Houston.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.