Trademark Fine Art

Albert Bierstadt 'Twilight, Lake Tahoe, 1870s ' Canvas Art, 22x32


product price: $54.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Albert Bierstadt
  • Style Traditional
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Artist Albert Bierstadt
Style Traditional
Product Type Gallery-Wrapped Canvas Art
Subject Landscape

Description

  • Artist: Albert Bierstadt
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mountain landscape under a sunset.

Prominent Colors: Grey, Brown, Tan, Black, Yellow

With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.