Albena Hristova 'Winter On The Farm' Canvas Art, 24x24
Mfr # WAP04745-C2424GG
Zoro # G401673275
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Subject Landscape
- Artist Albena Hristova
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP04745-C2424GG
- Zoro # G401673275
- UPC # 192664436292
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Subject | Landscape |
Artist | Albena Hristova |
Description
- Artist: Albena Hristova
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red barn on the left side of the frame.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- TRADEMARK FINE ART John Constable 'The Hay Wain' Canvas Art, 22x32 (BL0910-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Ron Parker 'Mother And Son Orcas' Canvas Art, 35x47 (ALI32357-C3547GG)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART Vision Studio 'Dramatic Weinmann Greenery Ii' Canvas Art, 35x47 (WAG04059-C3547GG)
- Trademark Fine Art Wall Art & Decor