Trademark Fine Art

Albena Hristova 'African Beauty Ii' Canvas Art, 14x19


product price: $27.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Albena Hristova
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Figurative
  • Style Global Inspired
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Artist Albena Hristova
Product Type Gallery-Wrapped Canvas Art
Subject Figurative
Style Global Inspired

Description

  • Artist: Albena Hristova
  • Subject: Figurative
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in a patterned headwrap and matching dress.

Prominent Colors: Tan, Brown, Orange

Albena Hristova, an international artist with over twelve years of classical art training and a master's in mural painting, is one of the most successful open edition artists on the market. She relentlessly searches for the perfect combination of form, color and texture. Her paintings exude elegance and timelessness. She was born and raised in a family of artists in Eastern Europe and presently resides in California. She possesses an incredible visual memory that fuels her avid artistic imagination.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.