Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24
Mfr # WAP09639-C2424GG
Zoro # G501688858
Key Features
- Style Industrial Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Alan Majchrowicz
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP09639-C2424GG
- Zoro # G501688858
- UPC # 193420286335
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Industrial Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Alan Majchrowicz |
Subject | Floral |
Description
- Artist: Alan Majchrowicz
- Subject: Floral
- Style: Industrial Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a close-up black and white photograph of a dandelion's wispy white seedhead.
Prominent Colors: Grey, White
Wilderness photographer Alan Majchrowicz is fortunate to be able to combine his passion for the outdoors with his profession. Born, raised, and educated in the Midwest, Alan felt the call of the Pacific Northwest and moved there in 1980. He travels widely with backpack and camera to find the out-of-the-way places that appear in his extraordinary photographs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- HILLMAN 34 14 Blued Cut Tack (122597)
- TRADEMARK FINE ART Anthony Casay 'Sunset Coast 7' Canvas Art, 14x19 (ALI20407-C1419GG)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- TRADEMARK FINE ART Arti Firsov 'Blue Water' Canvas Art, 16x24 (1X03401-C1624GG)
- TRADEMARK FINE ART J Austin Jennings 'Our Sunday Hike' Canvas Art, 18x24 (IC01670-C1824GG)
- TRADEMARK FINE ART Pela 'Sunday On The Coast Vii' Canvas Art, 30x47 (WAP07359-C3047GG)
- TRADEMARK FINE ART Emile Isenbart 'Landscape' Canvas Art, 30x47 (BL0211-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Floursack Nautical VI' Canvas Art, 18x24 (WAP12193-C1824GG)
- Trademark Fine Art Wall Art & Decor