Trademark Fine Art

Alan Blaustein 'Winter Garden I' Canvas Art, 16x47


product price: $65.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Alan Blaustein
  • Style Contemporary
  • Subject Landscapes
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 47 in

Details

Artist Alan Blaustein
Style Contemporary
Subject Landscapes
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Alan Blaustein
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features bare trees in a flat, snowy landscape.

Alan Blaustein is a passionate traveler and image maker. During time spent abroad and within the USA, he has captured a unique variety of photography ranging from architecture to landscapes, in addition to portraits and still life photography. Alan's nostalgic, soft, romantic and alluring imagery brings the past into the present. His vast collection of fine art photography is featured in museum, gallery, and private collections. Alan has had success with his work in calendars, cards, and wall decor and also editorial images in periodicals, books, and magazines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.