Trademark Fine Art

Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24


product price: $39.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Abstract Graffiti
  • Subject Abstract
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Abstract Graffiti
Subject Abstract
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Abstract Graffiti
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red and gray intricate scene.

Leon has always had a interest in art from a very young age, at 17 Leon attended art college in the U.K. studying graphic design from this experience his work veered off into illustration. After years of illustrating he decided to turn his hand to working with stencils & spray paints. His inspirations mainly come from colourful abstract and surreal artists, such as Picasso, Dali, Miro, Pollock, Gaudi and Kadinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.