Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19
Mfr # ALI24247-C1419GG
Zoro # G501399327
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Abstract Graffiti
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI24247-C1419GG
- Zoro # G501399327
- UPC # 192055753250
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Abstract Graffiti |
Style | Modern & Contemporary |
Description
- Artist: Abstract Graffiti
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red and gray intricate scene.
Leon has always had a interest in art from a very young age, at 17 Leon attended art college in the U.K. studying graphic design from this experience his work veered off into illustration. After years of illustrating he decided to turn his hand to working with stencils & spray paints. His inspirations mainly come from colourful abstract and surreal artists, such as Picasso, Dali, Miro, Pollock, Gaudi and Kadinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Birds in My Garden I' Canvas Art, 14x19 (WAG16542-C1419GG)
- TRADEMARK FINE ART Roderick Stevens 'Balloon Puppy and Hummingbird' Canvas Art, 35x47 (RS879-C3547GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- TRADEMARK FINE ART Thophile-Alexandre Steinlen 'Cat on a Cushion' Canvas Art, 14x19 (IC02064-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- Trademark Fine Art Wall Art & Decor