Abstract Graffiti 'Eight Ball The Painting' Canvas Art, 18x24
Mfr # ALI24231-C1824GG
Zoro # G501396500
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Abstract Graffiti
- Subject People
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI24231-C1824GG
- Zoro # G501396500
- UPC # 192055752628
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Abstract Graffiti |
Subject | People |
Style | Modern & Contemporary |
Description
- Artist: Abstract Graffiti
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a womans face over a colorful background.
Leon has always had a interest in art from a very young age, at 17 Leon attended art college in the U.K. studying graphic design from this experience his work veered off into illustration. After years of illustrating he decided to turn his hand to working with stencils & spray paints. His inspirations mainly come from colourful abstract and surreal artists, such as Picasso, Dali, Miro, Pollock, Gaudi and Kadinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Daughters Of Catulle' Canvas Art, 14x19 (BL02010-C1419GG)
- TRADEMARK FINE ART Lantern Press 'National Park 1' Canvas Art, 12x19 (ALI8776-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Patio Hotel Bel Air' Canvas Art, 16x24 (DLG00395-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Typography World Map II' Canvas Art, 30x47 (MT0024-C3047GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar King' Canvas Art, 35x47 (WAP06364-C3547GG)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- Trademark Fine Art Wall Art & Decor