08 Left 'LHR Airport Layout' Canvas Art, 22x32
Mfr # ALI14824-C2232GG
Zoro # G601363051
Key Features
- Subject Transportation
- Artist 08 Left
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI14824-C2232GG
- Zoro # G601363051
- UPC # 191344946809
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Transportation |
Artist | 08 Left |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: 08 Left
- Subject: Transportation
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a minimalist poster of the London Heathrow airport layout.
We are 08 Left. We love art and flight and travel and new places. We create art for people who love those things as well. We do it so we can reflect, be grateful and be inspired. We realize who we are, where we've been, and what we dream.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 27" x 40", Black (SN2740BLACK)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 12x19 (ALI14824-C1219GG)
- TRADEMARK FINE ART Colin Dixon 'Gloomy Drive Ahead' Canvas Art, 12x19 (1X03915-C1219GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- TRADEMARK FINE ART Fusion Idol Arts 'Living Radiance' Canvas Art, 30x47 (ALI34856-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19 (ALI35120-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Flowers X' Canvas Art, 12x19 (WAP0505-C1219GG)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- Trademark Fine Art Wall Art & Decor