Ultimate Comfort Black Foam Flooring 16 Square Feet
Mfr # 75-6402
Zoro # G104087324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Commerce
- MFR # 75-6402
- Zoro # G104087324
- UPC # 844296040315
- Country of Origin Unknown
- Category Leveling Mounts
Description
Give yourself a little luxury with this anti-fatigue padded flooring - comfortable and tough construction for excellent wear that saves your feet, legs and back. Simple to put together in any shape needed to cover heavy traffic areas or an entire room.
Features: 2-ft x 2-ft foam-rubber floor tiles that you easily put together in any combination Cushioning 3/8"-thick pads are tough and durable Water-resistant and a breeze to clean Jig-saw edge notches hold together even under heavy traffic Textured slip-resistant surface Set of four interlocking padded tilesOne set covers 16 sq ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP87)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NSTS-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- Trademark Commerce Leveling Mounts