Shop All Cable Pulling Grips
Tractel
Wire Rope Gripper Clamp, Capacity 4400 lb
Mfr # EC14
Zoro # G7834775
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Wire Rope Clamp
- Grip Type Coni-Klam
- Includes Locking Handle No
- Minimum Cable Diameter 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # EC14
- Zoro # G7834775
- Country of Origin Germany
- Category Cable Pulling Grips
Dimensions
Minimum Cable Diameter | 0.44 in |
Maximum Cable Diameter | 0.56 in |
Details
Item | Wire Rope Gripper |
Material | Steel |
Type | Wire Rope Clamp |
Grip Type | Coni-Klam |
Includes Locking Handle | No |
Maximum Load Capacity | 4,400 lb |
Includes Spring | No |
Jaw Shape | Round Serrated |
For Cable Type | Wire Rope |
Includes Swing Latch | No |
Includes Hot Latch | No |
Tool Series | Coni-Klam |
Description
Wire Rope Gripper, Maximum Cable Diameter 0.56 in, For Cable Type Wire Rope, Maximum Load Capacity 4,400 lb, Grip Type Coni-Klam, Jaw Shape Round Serrated, Tool Series Coni-Klam, Includes Hot Latch No, Includes Locking Handle No, Includes Spring No, Includes Swing Latch No, Material Steel, Minimum Cable Diameter 0.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Electricians Hammer, Wooden, 16mm (013790416)
- WILLIAMS Williams Replacement Hex Bit, 5/32", 1.07 Long (BITH0503)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- TRACTEL Wire Rope Gripper, Capacity 1300 lb. (FROG G3)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- Tractel Cable Pulling Grips