Shop All Cable Pulling Grips
Tractel
Wire Rope Gripper, Capacity 900 lb.
Mfr # FROG G2
Zoro # G7938454
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wire Rope Gripper
- Includes Hot Latch No
- Grip Features Spring
- Features Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # FROG G2
- Zoro # G7938454
- Country of Origin France
- Category Cable Pulling Grips
Dimensions
Maximum Cable Diameter | 0.31 in |
Minimum Cable Diameter | 0.09 in |
Details
Item | Wire Rope Gripper |
Material | Aluminum |
Type | Wire Rope Gripper |
Includes Hot Latch | No |
Grip Features | Spring |
Features | Spring |
For Cable Type | Wire Rope |
Jaw Shape | Aggressive |
Includes Spring | Yes |
Tool Series | Frog |
Includes Swing Latch | No |
Maximum Load Capacity | 900 lb |
Grip Type | Frog |
Includes Locking Handle | No |
Description
The TRACTEL FROG G2 Wire Rope Gripper is a convenient tool for handling wire rope. It features a manual locking cam mechanism. The steel jaws have a capacity of 5/16". The handle is absent, so you can use it with any type of cable pulling grip. It has an adjustable jaw depth to adapt to different cable sizes. You will be impressed by the quality and convenience that the TRACTEL FROG G2 Wire Rope Gripper offers you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- FIRST AID ONLY Tweezers, Stainless Steel, 3in (FAE-6019)
- KNIPEX Crimping Pliers (97 52 09)
- TRACTEL Wire Rope Gripper, Capacity 1300 lb. (FROG G3)
- TRACTEL Wire Rope Gripper Clamp, Capacity 4400 lb (EC14)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KING INNOVATION Wire Mesh Grip 26" Triple Weave for 1 (81921)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- Tractel Cable Pulling Grips