Shop All Cable Pulling Grips
Tractel
Wire Rope Gripper, Capacity 1750 lb.
Mfr # FROG G4
Zoro # G8367256
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wire Rope Gripper
- Includes Swing Latch No
- Grip Type Frog
- Grip Features Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # FROG G4
- Zoro # G8367256
- Country of Origin France
- Category Cable Pulling Grips
Dimensions
Maximum Cable Diameter | 0.69 in |
Minimum Cable Diameter | 0.56 in |
Details
Item | Wire Rope Gripper |
Material | Aluminum |
Type | Wire Rope Gripper |
Includes Swing Latch | No |
Grip Type | Frog |
Grip Features | Spring |
Includes Locking Handle | No |
Features | Spring |
For Cable Type | Wire Rope |
Jaw Shape | Aggressive |
Includes Spring | Yes |
Includes Hot Latch | No |
Tool Series | Frog |
Maximum Load Capacity | 1,750 lb |
Description
Wire Rope Gripper, Maximum Cable Diameter 0.69 in, For Cable Type Wire Rope, Maximum Load Capacity 1,750 lb, Grip Type Frog, Jaw Shape Aggressive, Tool Series Frog, Features Spring, Includes Hot Latch No, Includes Locking Handle No, Includes Spring Yes, Includes Swing Latch No, Material Aluminum, Minimum Cable Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHS HARDWARE Magnifying Glass with 3 LED Lights 3X 45X (UHS-MAG-GLASS)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- TRACTEL Wire Rope Gripper, Capacity 1300 lb. (FROG G3)
- TRACTEL Wire Rope Gripper Clamp, Capacity 4400 lb (EC14)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- KING GRIPS Grip and Chain Kit for 1 in. PVC, Irriga (81801)
- JAMESON Limb and Wire Raiser, 2-pack (WR-1-2PK)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- Tractel Electrical Tools