Shop All Cable Pulling Grips
Tractel
Wire Rope Gripper, Capacity 1300 lb.
Mfr # FROG G3
Zoro # G8122807
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wire Rope Gripper
- Maximum Load Capacity 1,325 lb
- Maximum Cable Diameter 0.56 in
- Jaw Shape Aggressive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # FROG G3
- Zoro # G8122807
- Country of Origin France
- Category Cable Pulling Grips
Dimensions
Maximum Cable Diameter | 0.56 in |
Minimum Cable Diameter | 0.31 in |
Details
Item | Wire Rope Gripper |
Material | Aluminum |
Type | Wire Rope Gripper |
Maximum Load Capacity | 1,325 lb |
Jaw Shape | Aggressive |
Features | Spring |
Grip Features | Spring |
Includes Swing Latch | No |
Tool Series | Frog |
For Cable Type | Wire Rope |
Includes Hot Latch | No |
Grip Type | Frog |
Includes Spring | Yes |
Includes Locking Handle | No |
Description
Wire Rope Gripper, Maximum Cable Diameter 0.56 in, For Cable Type Wire Rope, Maximum Load Capacity 1,325 lb, Grip Type Frog, Jaw Shape Aggressive, Tool Series Frog, Features Spring, Includes Hot Latch No, Includes Locking Handle No, Includes Spring Yes, Includes Swing Latch No, Material Aluminum, Minimum Cable Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- GREY PNEUMATIC 1"DR X 36MM HEX (4936M)
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- TRACTEL Wire Rope Gripper Clamp, Capacity 4400 lb (EC14)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.5 to 0.7-Inch (1656-40)
- Tractel Electrical Tools