Shop All Winch Cables
Tractel
Winch Cable, Alloy Stl, 5/16 In. x 200 ft.
Mfr # 712109200K
Zoro # G7927832
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in
- Length 200 ft
- Working Load Limit 2,000 lb
- Standards RR-W-410D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 712109200K
- Zoro # G7927832
- Country of Origin France
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 200 ft |
Cord Diameter | 5/16 in |
Cord Length | 200 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 2,000 lb |
Standards | RR-W-410D |
For Use With | Mfr. No. TU 17 |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Compatible Hoist Type | Electric Wire Rope Hoists |
Compatible Series | Tirfor T508/TU17 |
Operation | Lifting |
Maximum Load Capacity | 10,000 lb |
Compatible with Manufacturer Part Number | TU-17 |
Number of Strands | 4x26 OR 5x26 |
Cord Type | Wire |
Cord Material | Alloy Steel |
Compatible Load Capacity | 2,000 lb |
Product Type | Wire Rope Assembly |
Description
Winch Cable, Cord Diameter 5/16 in, Cord Length 200 ft, Maximum Load Capacity 10,000 lb, Compatible Load Capacity 2,000 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Tirfor T508/TU17, Compatible with Grainger Part Number 6XXF6, 6XXG2, Compatible with Manufacturer Part Number TU-17, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 4x26 OR 5x26, For Use With Mfr. No. TU 17, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J874)
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 100 ft. (712809100K)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/16 X 50 4 200 lb strength VEHICLE RECOVERY (TO2528596)
- Tractel Winches & Pullers