Shop All Winch Cables
Tractel
Winch Cable, Alloy Stl, 1/4 In. x 200 ft.
Mfr # 6423200K
Zoro # G8421192
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/4 in
- Length 200 ft
- Working Load Limit 1,000 lb
- Includes Swagged Loop, Thimble Eye, Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 6423200K
- Zoro # G8421192
- Country of Origin France
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 200 ft |
Cord Length | 200 ft |
Cord Diameter | 1/4 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 1,000 lb |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Standards | RR-W-410D |
Strand Type | 5 x 19 |
For Use With | Mfr. No. TR-10 to TR-50-220 |
Operation | Lifting |
Number of Strands | 5 x 19 |
Cord Material | Alloy Steel |
Compatible with Manufacturer Part Number | TR-10, TR-50-220 |
Product Type | Wire Rope Assembly |
Cord Type | Wire |
Compatible Load Capacity | 1,100 lb |
Maximum Load Capacity | 5,500 lb |
Compatible Hoist Type | Electric Wire Rope Hoists |
Compatible Series | Minifor |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 200 ft, Maximum Load Capacity 5,500 lb, Compatible Load Capacity 1,100 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Minifor, Compatible with Grainger Part Number 6XXG6, 6XXG7, 6XXG8, 6XXG9, Compatible with Manufacturer Part Number TR-10, TR-50-220, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 5 x 19, For Use With Mfr. No. TR-10 to TR-50-220, Includes Safety Latch Hook, Swagged Loop, Thimble Eye
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Caster 5X1-1/4In Gray Polyu W/Brake (131020B)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- CARLISLE FOODSERVICE Tube Tire (320050)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 100 ft. (712809100K)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- Tractel Winch Cables