Shop All Winch Cables
Tractel
Winch Cable, Alloy Stl, 1/4 In. x 150 ft.
Mfr # 6423150K
Zoro # G7836114
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/4 in
- Length 150 ft
- Working Load Limit 1,000 lb
- For Use With Mfr. No. TR-10 to TR-50-220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 6423150K
- Zoro # G7836114
- Country of Origin France
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 150 ft |
Cord Length | 150 ft |
Cord Diameter | 1/4 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 1,000 lb |
For Use With | Mfr. No. TR-10 to TR-50-220 |
Strand Type | 5 x 19 |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Standards | RR-W-410D |
Operation | Lifting |
Maximum Load Capacity | 5,500 lb |
Compatible Hoist Type | Electric Wire Rope Hoists |
Cord Type | Wire |
Product Type | Wire Rope Assembly |
Compatible Load Capacity | 1,100 lb |
Number of Strands | 5 x 19 |
Compatible with Manufacturer Part Number | TR-10, TR-50-220 |
Compatible Series | Minifor |
Cord Material | Alloy Steel |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 150 ft, Maximum Load Capacity 5,500 lb, Compatible Load Capacity 1,100 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Minifor, Compatible with Grainger Part Number 6XXG6, 6XXG7, 6XXG8, 6XXG9, Compatible with Manufacturer Part Number TR-10, TR-50-220, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 5 x 19, For Use With Mfr. No. TR-10 to TR-50-220, Includes Safety Latch Hook, Swagged Loop, Thimble Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - 50 pieces (R5203A-50 NUT&BOLT)
- PEERLESS CHAIN #3 HITCH PIN CLIP 50/BAG, ZP, 3450335 (3450335)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 100 ft. (712809100K)
- WARN INDUSTRIES Synthetic Rope With Roller Fairlead (72128)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- Tractel Winch Cables