Shop All Winch Cables
Tractel
Winch Cable, Alloy Stl, 1/4 In. x 100 ft.
Mfr # 6423100K
Zoro # G7835064
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1/4 in
- Length 100 ft
- Working Load Limit 1,000 lb
- For Use With Mfr. No. TR-10 to TR-50-220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 6423100K
- Zoro # G7835064
- Country of Origin France
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 100 ft |
Cord Length | 100 ft |
Cord Diameter | 1/4 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 1,000 lb |
For Use With | Mfr. No. TR-10 to TR-50-220 |
Strand Type | 5 x 19 |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Standards | RR-W-410D |
Compatible Hoist Type | Electric Wire Rope Hoists |
Cord Material | Alloy Steel |
Number of Strands | 5 x 19 |
Cord Type | Wire |
Compatible Series | Minifor |
Operation | Lifting |
Maximum Load Capacity | 5,500 lb |
Compatible Load Capacity | 1,100 lb |
Product Type | Wire Rope Assembly |
Compatible with Manufacturer Part Number | TR-10, TR-50-220 |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 100 ft, Maximum Load Capacity 5,500 lb, Compatible Load Capacity 1,100 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Minifor, Compatible with Grainger Part Number 6XXG6, 6XXG7, 6XXG8, 6XXG9, Compatible with Manufacturer Part Number TR-10, TR-50-220, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 5 x 19, For Use With Mfr. No. TR-10 to TR-50-220, Includes Safety Latch Hook, Swagged Loop, Thimble Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON General Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-5DB)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- KEEPER FLAT BUNGEE CORD 48"" (06118)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 75Ft (20-0250075)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- Tractel Winches & Pullers