Shop All Lanyards and Lifelines
Tractel
Web Lanyard, 6 ft., Blue and Black
Mfr # C0K6Z
Zoro # G7604342
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- Hardware Material Zinc Dichromate
- For Use With Harness
- Number of Legs 1
- Color Blue and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C0K6Z
- Zoro # G7604342
- UPC # 667143601626
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Hardware Material | Zinc Dichromate |
For Use With | Harness |
Number of Legs | 1 |
Color | Blue and Black |
Anchorage Hook Gate Opening | 3/4 in. |
Item | Web Lanyard |
Tensile Strength | Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs. Kevlar Webbing: 10,000 lbs. |
Series | Tracpac Kevlar |
Max. Working Load | 310 lbs. |
Shock Absorbing Lanyard Type | 100% Nomex black tubular |
Weight Capacity | 310 lbs., one person |
Anchorage End Connection | Self-locking snap hook |
Description
Kevlar(r) Web Lanyard,6 ft./3/4 In. Fire Res
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, M, Clear (PGL500-M-X)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz7.5D, PR (15569)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01214)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- Tractel Fall Protection