Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 30 ft. Lift
Mfr # 19752
Zoro # G301766930
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 92 lb
- Hook Opening 1.5 in. - 1.7 in.
- Housing Length 7.7 in
- Housing Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19752
- Zoro # G301766930
- UPC # 667143001099
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7.7 in |
Housing Width | 5.9 in |
Details
Load Capacity | 6,000 lb |
Hoist Lift | 30 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 92 lb |
Hook Opening | 1.5 in. - 1.7 in. |
Includes | Tralift 3T Manual Chain Hoist, 30 ft corrosion resistant chain |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Brake | Automatic brake with double pawl system |
Application | Building construction, infrastructure, and industry |
Item | Manual Chain Hoist |
Number of Falls | 2 |
Description
The tralift manual chain hoist was developed for lifting in any situation and is ideally suited for use in building construction, infrastructure, and industry. Manufactured from high quality materials, the tralift hoist is rugged and reliable. The tralift manual chain hoist is suitable for handling relatively heavy objects while simultaneously reducing the physical effort of the user.
• Key Benefits: Compact, very economical, long-life
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 6000 lbs
• Chain Length/Lift: 30 ft.
• Number of Falls: 2
• Load Chain Size: 7 x 21 mm
• Hand Chain Size: 5 x 24 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double pawl system
• Tested to 150% of WLL
• Alloy load hook enables user to see if hook is deformed by overload
• Extra large hook latch
• Bolted hook latch
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code
Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.
• Key Benefits: Compact, very economical, long-life
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 6000 lbs
• Chain Length/Lift: 30 ft.
• Number of Falls: 2
• Load Chain Size: 7 x 21 mm
• Hand Chain Size: 5 x 24 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double pawl system
• Tested to 150% of WLL
• Alloy load hook enables user to see if hook is deformed by overload
• Extra large hook latch
• Bolted hook latch
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code
Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 15 ft. Lift (19720)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- Tractel Hoists