Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 10 ft. Lift
Mfr # 19749
Zoro # G8065167
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 92 lb
- Hook Opening 1.5 in. - 1.7 in.
- Housing Length 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 19749
- Zoro # G8065167
- UPC # 667143001068
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7.7 in |
Housing Width | 5.9 in |
Housing Depth | 6.7 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 6,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 92 lb |
Hook Opening | 1.5 in. - 1.7 in. |
Item | Manual Chain Hoist |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Includes | Tralift 3T Manual Chain Hoist, 10 ft corrosion resistant chain |
Brake | Automatic brake with double pawl system |
Series | tralift |
Application | Building construction, infrastructure, and industry |
Number of Falls | 2 |
Description
Chain Hoist,Manual,3 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- VESTIL Economy Chain Hoist W/ Chain Container (H-4000-1)
- Tractel Hoists