Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift
Mfr # 056429
Zoro # G8065386
original price:
$257.80
12% off
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Hoist Lift 10 ft
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 25 lb
- Hook Opening 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 056429
- Zoro # G8065386
- UPC # 667143002867
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 9.1 in |
Housing Width | 3.9 in. |
Housing Depth | 4.5 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 500 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 25 lb |
Hook Opening | 0.7 in |
Item | Chain Hoist,Manual,1/4 tons,10 ft. Lift |
Brake | Automatic brake with double pawl system |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Includes | 10 ft. corrosion resistant chain |
Series | tralift |
Application | Building construction, infrastructure, and industry |
Description
Chain Hoist,Manual,1/4 tons,10 ft. Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE TREKKER S10 WINCH, 10,000LB SYNTHETIC ROPE W/ WIRELESS REMOTE (OPTIONA (15100.08)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- HARRINGTON Electric Hoists (SEM005C-10)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 15 ft. Lift (19720)
- TRACTEL Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 30 ft. Lift (19752)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- Tractel Hoists