Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift
Mfr # 41529
Zoro # G8065377
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 88 lb
- Hook Opening 1.4 in - 1.5 in.
- Housing Length 9 in
- Housing Width 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 41529
- Zoro # G8065377
- UPC # 667143001495
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 9 in |
Housing Width | 6.2 in |
Housing Depth | 6.7 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 4,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 88 lb |
Hook Opening | 1.4 in - 1.5 in. |
Item | Manual Chain Hoist |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Brake | Automatic brake with double pawl system |
Includes | Tralift 2T Manual Chain Hoist, 10 ft corrosion resistant chain |
Application | Building construction, infrastructure, and industry |
Series | tralift |
Number of Falls | 1 |
Description
Chain Hoist,Manual,2 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- OBECO ObeCo OBPR824BSHCZCJ Barrier Stretch Cargo Net - 8" x 24", Black (OBPR824BSHCZCJ)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 15 ft. Lift (19720)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, T532D (T-532)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- Tractel Hoists