Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 3,000 lb. (1.5 Ton) Load Capacity, 10 ft. Lift
Mfr # 19729
Zoro # G8065097
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 84 lb
- Hook Opening 1.2 in. - 1.3 in.
- Housing Length 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19729
- Zoro # G8065097
- UPC # 667143001013
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7.7 in |
Housing Width | 5.9 in |
Housing Depth | 5.9 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 3,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 84 lb |
Hook Opening | 1.2 in. - 1.3 in. |
Item | Manual Chain Hoist |
Brake | Automatic brake with double pawl system |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Includes | Tralift 1.5T Manual Chain Hoist, 10 ft corrosion resistant chain |
Application | Building construction, infrastructure, and industry |
Series | tralift |
Number of Falls | 1 |
Description
Chain Hoist,Manual,1-1/2 tons,10 ft Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Friction Plate, Double (24601)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C2P6)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (29XP27)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 20 ft. (38EV10)
- CM CM Series 622 Hand Chain Hoist, 2 Ton Capacity, 10Ft. Lift (2258A)
- Tractel Manual Chain Hoists