Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 20,000 lb. (10 Ton) Load Capacity, 10 ft. Lift
Mfr # 19769
Zoro # G8065480
product price: $2,355.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 101 lb
- Hook Opening 2.2 in. - 2.6 in.
- Housing Length 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19769
- Zoro # G8065480
- UPC # 667143001167
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 15.5 in |
Housing Width | 6.7 in |
Housing Depth | 7.9 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 20,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 101 lb |
Hook Opening | 2.2 in. - 2.6 in. |
Item | Manual Chain Hoist |
Brake | Automatic brake with double pawl system |
Includes | Tralift 10T Manual Chain Hoist, 10 ft corrosion resistant chain |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Application | Building construction, infrastructure, and industry |
Series | tralift |
Number of Falls | 4 |
Description
Chain Hoist,Manual,10 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- IRONGUARD Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy 70-1070 (70-1070)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 4-ply (EE4-903-08-T3)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 20ft. Load Chain (OZHDE005-20CH)
- VESTIL Professional Chain Hoist, 6K, 15 ft. (PHCH-6-15)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- Tractel Lifting Equipment