Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift
Mfr # 19722
Zoro # G901766934
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 75 lb
- Hook Opening 1.1 in. - 1.2 in.
- Housing Length 6.2 in
- Housing Width 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19722
- Zoro # G901766934
- UPC # 667143000993
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 6.2 in |
Housing Width | 5.3 in |
Details
Load Capacity | 2,000 lb |
Hoist Lift | 30 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 75 lb |
Hook Opening | 1.1 in. - 1.2 in. |
Application | Building construction, infrastructure, and industry |
Item | Manual Chain Hoist |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Includes | Tralift 1T Manual Chain Hoist, 30 ft corrosion resistant chain |
Brake | Automatic brake with double pawl system |
Number of Falls | 1 |
Description
The tralift manual chain hoist was developed for lifting in any situation and is ideally suited for use in building construction, infrastructure, and industry. Manufactured from high quality materials, the tralift hoist is rugged and reliable. The tralift manual chain hoist is suitable for handling relatively heavy objects while simultaneously reducing the physical effort of the user.
• Key Benefits: Compact, very economical, long-life
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 2000 lbs
• Chain Length/Lift: 30 ft.
• Number of Falls: 1
• Load Chain Size: 6 x 18 mm
• Hand Chain Size: 5 x 24 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double pawl system
• Tested to 150% of WLL
• Alloy load hook enables user to see if hook is deformed by overload
• Extra large hook latch
• Bolted hook latch
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code
Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.
• Key Benefits: Compact, very economical, long-life
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 2000 lbs
• Chain Length/Lift: 30 ft.
• Number of Falls: 1
• Load Chain Size: 6 x 18 mm
• Hand Chain Size: 5 x 24 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double pawl system
• Tested to 150% of WLL
• Alloy load hook enables user to see if hook is deformed by overload
• Extra large hook latch
• Bolted hook latch
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code
Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Replacement Kit - 17 1/2" D-Rung (07056)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter 7x7 Type 304 Stainless Steel Cable (001900-00030)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.0t-20'Lift-18'Drop-USA Chain (MA010-20-18U)
- JET Hand Chain Hoist With 10ft Lift, 1/2-Ton (S90-050-10)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- Tractel Hoists