Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 10 ft. Lift
Mfr # 19719
Zoro # G8065088
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 75 lb
- Hook Opening 1.1 in. - 1.2 in.
- Housing Length 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19719
- Zoro # G8065088
- UPC # 667143000962
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 6.2 in |
Housing Width | 5.3 in |
Housing Depth | 5.3 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 2,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 75 lb |
Hook Opening | 1.1 in. - 1.2 in. |
Item | Manual Chain Hoist |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Includes | Tralift 1T Manual Chain Hoist, 10 ft corrosion resistant chain |
Brake | Automatic brake with double pawl system |
Application | Building construction, infrastructure, and industry |
Series | tralift |
Number of Falls | 1 |
Description
Chain Hoist,Manual,1 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax Utility Scaffold - 8' L x 6' H (0127-008-0)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- KEN FORGING Ken Forging TB108-HDG - Turnbuckle Body - Galvanized - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108-HDG)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 40000 lb., Lift 10 ft. (OZ200-10CHOP)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- JET Hand Chain Hoist With 20ft Lift, 1/2-Ton (S90-050-20)
- Tractel Lifting Equipment