Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 10,000 lb. (5 Ton) Load Capacity, 10 ft. Lift
Mfr # 19759
Zoro # G8065429
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 99 lb
- Hook Opening 1.8 in - 1.9 in.
- Housing Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19759
- Zoro # G8065429
- UPC # 667143001112
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 9 in |
Housing Width | 6.7 in |
Housing Depth | 6.7 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 10,000 lb |
Hoist Lift | 10 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 99 lb |
Hook Opening | 1.8 in - 1.9 in. |
Item | Manual Chain Hoist |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Brake | Automatic brake with double pawl system |
Includes | Tralift 5T Manual Chain Hoist, 10 ft corrosion resistant chain |
Series | tralift |
Application | Building construction, infrastructure, and industry |
Number of Falls | 2 |
Description
Chain Hoist,Manual,5 tons,10 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- Tractel Hoists