Shop All Manual Chain Hoists
Tractel
Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 15 ft. Lift
Mfr # 19710
Zoro # G8065018
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Mount Manual Chain Hoist
- Pull to Lift Rated Load 46 lb
- Hook Opening 0.9 in. - 1 in.
- Housing Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 19710
- Zoro # G8065018
- UPC # 667143000924
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5.2 in |
Housing Width | 4.4 in |
Housing Depth | 4.4 in. |
Manufacturers Warranty Length | 1 Year |
Details
Load Capacity | 1,000 lb |
Hoist Lift | 15 ft |
Hoist Mount | Manual Chain Hoist |
Pull to Lift Rated Load | 46 lb |
Hook Opening | 0.9 in. - 1 in. |
Item | Manual Chain Hoist |
Includes | Tralift 0.5T Manual Chain Hoist, 15 ft corrosion resistant chain |
Brake | Automatic brake with double pawl system |
Standards | ANSI/ASME B30.16, Overhead Hoist (underhung) code |
Application | Building construction, infrastructure, and industry |
Series | tralift |
Number of Falls | 1 |
Description
Chain Hoist,Manual,1/2 tons,15 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- US CARGO CONTROL Flush Mount Stainless D Rings - Recessed Stainless Steel Rope Ring (PF5SS)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- VESTIL Hand Chain Hoist (HCH-1-20)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (1VW57)
- Tractel Manual Chain Hoists