Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 6 ft., Blue and Black
Mfr # KIT-B01K
Zoro # G5995873
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue and Black
- Length 6 ft.
- For Use With Harness
- Max. Working Load 310 lbs.
- Hardware Material Zinc Dichromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # KIT-B01K
- Zoro # G5995873
- UPC # 667143604139
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Color | Blue and Black |
For Use With | Harness |
Max. Working Load | 310 lbs. |
Hardware Material | Zinc Dichromate |
Weight Capacity | 310 lbs., one person |
Series | phoenix |
Item | Shock Absorbing Lanyard |
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Tensile Strength | Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs. |
Number of Legs | 1 |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Anchorage Hook Gate Opening | 3/4 in. |
Anchorage End Connection | Self-locking snap hook |
Description
Carry Bag,Shock Absorbing Lanyard,Ultr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-S)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- JACKSON SAFETY Shock Absorbing Lanyards - Tear Pack 1 Webbing - Double Leg - Weight Capacity 130 to 310 Lbs - 6' (V8104406)
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- Tractel Fall Protection