Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 6 ft., Blue and Black
Mfr # C006K
Zoro # G7604281
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Color Blue and Black
- Shock Absorbing Lanyard Type Tubular polyester sleeve
- Tensile Strength Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs.
- For Use With Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C006K
- Zoro # G7604281
- UPC # 667143601527
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Color | Blue and Black |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Tensile Strength | Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs. |
For Use With | Harness |
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Weight Capacity | 310 lbs., one person |
Anchorage Hook Gate Opening | 3/4 in. |
Item | Shock Absorbing Lanyard |
Series | phoenix |
Number of Legs | 1 |
Hardware Material | Zinc Dichromate |
Max. Working Load | 310 lbs. |
Anchorage End Connection | Self-locking snap hook |
Description
Phoenix Lanyard 6ft./3/4" Shock-Absor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Large (7015397)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J287)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- Tractel Lanyards and Lifelines