Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 6 ft., Blue and Black
Mfr # C006H
Zoro # G7605654
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Legs 1
- Length 6 ft.
- Anchorage Hook Gate Opening 2 1/4 in.
- Tensile Strength Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs.
- Color Blue and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C006H
- Zoro # G7605654
- UPC # 667143601510
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Number of Legs | 1 |
Anchorage Hook Gate Opening | 2 1/4 in. |
Tensile Strength | Shock Absorber: 5,700 lbs. Snap Hook: 5,000 lbs. |
Color | Blue and Black |
Weight Capacity | 310 lbs., one person |
Standards | ANSI Z359.01-2007, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Series | phoenix |
Max. Working Load | 310 lbs. |
For Use With | Harness |
Item | Shock Absorbing Lanyard |
Hardware Material | Zinc Dichromate |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Anchorage End Connection | Self-locking snap hook |
Description
Phoenix Lanyard 6ft./2-1/4" Shock-Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt.Pinlock (467386)
- EPSON Printable Magnetic Label Cartridge (224MTBWPX-4.9)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 3 Snaphooks (6503)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3500091)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- Tractel Lanyards and Lifelines