Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black
Mfr # C526Y
Zoro # G7604455
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Absorbing Lanyard Type Sheath tubular polyester
- Number of Legs 2
- Hardware Material Zinc Dichromate
- Strap Width 2 in.
- Series Stretchfor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C526Y
- Zoro # G7604455
- UPC # 667143601879
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 2 in. |
Length | 4 1/2 to 6 ft. |
Details
Shock Absorbing Lanyard Type | Sheath tubular polyester |
Number of Legs | 2 |
Hardware Material | Zinc Dichromate |
Series | Stretchfor |
For Use With | Harness |
Item | Shock Absorbing Lanyard |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Max. Working Load | 310 lbs. |
Color | Black |
Anchorage Hook Gate Opening | 2 1/2 in. |
Tensile Strength | Sheath Tubular Webbing: 7,500 lbs. Snap Hook: 5,000 lbs. |
Weight Capacity | 310 lbs., one person |
Anchorage End Connection | Self-locking snap hook |
Description
Strtch Lanyard,2 Arms,6ft./2 1/2" Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- TRACTEL Shock Absorbing Lanyard, 3 ft., 310 lbs., one person Weight Capacity, Blue and Black (C003K)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- Tractel Fall Protection