Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black
Mfr # C526H
Zoro # G7604333
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- Tensile Strength Sheath Tubular Webbing: 7,500 lbs. Snap Hook: 5,000 lbs.
- Strap Width 2 in.
- Anchorage Hook Gate Opening 2 1/4 in.
- Length 4 1/2 to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C526H
- Zoro # G7604333
- UPC # 667143601855
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 2 in. |
Length | 4 1/2 to 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Tensile Strength | Sheath Tubular Webbing: 7,500 lbs. Snap Hook: 5,000 lbs. |
Anchorage Hook Gate Opening | 2 1/4 in. |
Shock Absorbing Lanyard Type | Sheath tubular polyester |
Number of Legs | 2 |
Max. Working Load | 310 lbs. |
Weight Capacity | 310 lbs., one person |
For Use With | Harness |
Color | Black |
Hardware Material | Zinc Dichromate |
Series | Stretchfor |
Anchorage End Connection | Self-locking snap hook |
Description
Strtch Lanyard,2 Arms,6ft./2-1/4" Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- NMC Caution Battery Charging Station Sign, C386RB (C386RB)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- GUARDIAN EQUIPMENT Halo Series 30 ft.L Self Retracting Lifeline (10915)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- MSA SAFETY Self-Retracting Lifeline, 30 ft L, 1Leg (VSLEG-101-NE-A)
- Tractel Lanyards and Lifelines