Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black
Mfr # C506Z
Zoro # G7604954
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 1/2 to 6 ft.
- Shock Absorbing Lanyard Type Sheath tubular polyester
- Color Black
- Series Stretchfor
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C506Z
- Zoro # G7604954
- UPC # 667143601831
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 4 1/2 to 6 ft. |
Strap Width | 2 in. |
Details
Shock Absorbing Lanyard Type | Sheath tubular polyester |
Item | Shock Absorbing Lanyard |
Color | Black |
Series | Stretchfor |
Number of Legs | 1 |
For Use With | Harness |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Hardware Material | Zinc Dichromate |
Weight Capacity | 310 lbs., one person |
Anchorage Hook Gate Opening | 3/4 in. |
Max. Working Load | 310 lbs. |
Tensile Strength | Sheath Tubular Webbing: 7,500 lbs. Snap Hook: 5,000 lbs. |
Anchorage End Connection | Self-locking snap hook |
Description
Stretchfor Lanyard,6ft./3/4" Reduces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- NMC Men 3-View Sign, VS4W (VS4W)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- FALLTECH SRL-R, 3-Way, Galv Cab, Storage Bag, 60 ft (7281)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- WERNER Softcoil Twinleg Lanyard Energy Abs 6ft (C453100)
- Tractel Lanyards and Lifelines