Shop All Lanyards and Lifelines
Tractel
Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black
Mfr # C506H
Zoro # G7604972
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchorage Hook Gate Opening 2 1/4 in.
- Color Black
- Standards ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- Weight Capacity 310 lbs., one person
- Strap Width 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # C506H
- Zoro # G7604972
- UPC # 667143601817
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 2 in. |
Length | 4 1/2 to 6 ft. |
Working Length | 4 1/2 to 6 ft. |
Details
Anchorage Hook Gate Opening | 2 1/4 in. |
Color | Black |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Weight Capacity | 310 lbs., one person |
Tensile Strength | Sheath Tubular Webbing: 7,500 lbs. Snap Hook: 5,000 lbs. |
For Use With | Harness |
Hardware Material | Zinc Dichromate |
Series | Stretchfor |
Max. Working Load | 310 lbs. |
Number of Legs | 1 |
Item | Shock Absorbing Lanyard |
Shock Absorbing Lanyard Type | Sheath tubular polyester |
Line Material | Polyester |
Anchorage End Connection | Self-locking snap hook |
Number of legs | 1 |
Description
Stretchfor Lanyard,6ft./2-1/4" Reduce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- TRACTEL Shock Absorbing Lanyard, 6 ft., Blue and Black (C006H)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- Tractel Fall Protection